Motion
1035G20 SLEEVE EXP BLT

FALK
1035G20 SLEEVE EXP BLT

0744995 Falk G Series Exposed Bolts Sleeve
Mi Item #01274984
MFR #1035G20 SLEEVE EXP BLT
Price$930.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G20 SLEEVE EXP BLT

0744995 Falk G Series Exposed Bolts Sleeve
Mi Item #01274984
MFR #1035G20 SLEEVE EXP BLT

Mfr description
1035G SLEEVE EXP BLT
  • Reduced head cap screws and non-turning locknut allow one-wrench tightening; Three year warranty on Falk Lifelign Couplings when lubricated with Falk LTG Grease and used with other genuine Falk Lifelign components; Exposed Bolt Sleeve set used for 1045G size Gear coupling; Lubrication plug locations are ideal for effective application of grease; AGMA bolt pattern makes Falk Lifelign couplings easily interchangeable with any standard gear coupling on existing applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$930.23/each

Specifications

Dimensions

  • Coupling Size Code
    1035G
  • Half Sleeve Length
    3.84 in
  • Outside Diameter
    11.0000 in
  • Sleeve Outside Diameter  
    11 in
  • Sleeve Overall Length  
    12.0000 in
  • Weight
    10.429 kg

Details

  • Bolt Type
    Exposed
  • Country of Origin
    CN
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Gear Coupling
  • Flex Type
    Full Flex
  • Includes
    Gasket
  • Manufacturer Catalog Number
    0744995
  • Max Rpm
    3900 rpm
  • Operating Temperature Range
    -30 to +200 °F
  • Product Type
    Gear Coupling Sleeves
  • Series
    G Series Exposed Bolts Sleeves
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    163800 in
  • UPC_NO
    782934005602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)