Motion
1040G20 SLEEVE EXP BLT

FALK
1040G20 SLEEVE EXP BLT

0744996 Falk G Series Exposed Bolts Sleeve
Mi Item #01275010
MFR #1040G20 SLEEVE EXP BLT
Price$1,140.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040G20 SLEEVE EXP BLT

0744996 Falk G Series Exposed Bolts Sleeve
Mi Item #01275010
MFR #1040G20 SLEEVE EXP BLT

Mfr description
1040G SLEEVE EXP BLT
  • Reduced head cap screws and non-turning locknut allow one-wrench tightening; Three year warranty on Falk Lifelign Couplings when lubricated with Falk LTG Grease and used with other genuine Falk Lifelign components; Exposed Bolt Sleeve set used for 1045G size Gear coupling; Lubrication plug locations are ideal for effective application of grease; AGMA bolt pattern makes Falk Lifelign couplings easily interchangeable with any standard gear coupling on existing applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,140.81/each

Specifications

Dimensions

  • Coupling Size Code
    1040G
  • Half Sleeve Length
    4.38 in
  • Outside Diameter
    12.5000 in
  • Sleeve Outside Diameter  
    12-1/2 in
  • Sleeve Overall Length  
    18.0000 in
  • Weight
    30.049 lb

Details

  • Bolt Type
    Exposed
  • Country of Origin
    CN
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Gear Coupling
  • Flex Type
    Full Flex
  • Includes
    Gasket
  • Manufacturer Catalog Number
    0744996
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -30 to +200 °F
  • Product Type
    Gear Coupling Sleeves
  • Series
    G Series Exposed Bolts Sleeves
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    270900 in
  • UPC_NO
    782934005619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)