Motion
1050G SLEEVE SHR BLT

FALK
1050G SLEEVE SHR BLT

0744988 Falk G Series Shrouded Bolts Sleeve
MI ITEM #01275068
MFR #1050G SLEEVE SHR BLT
Price$1,844.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050G SLEEVE SHR BLT

0744988 Falk G Series Shrouded Bolts Sleeve
MI ITEM #01275068
MFR #1050G SLEEVE SHR BLT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,844.28/each

Specifications

Dimensions

  • Coupling Size Code
    1050G
  • Outside Diameter
    15.3100 in
  • Sleeve Outside Diameter  
    15-5/16 in
  • Weight
    93.60 lbs

Details

  • Bolt Type
    Shrouded
  • Coupling Style
    Shrouded Bolt
  • Coupling Type
    Gear Coupling
  • Includes
    Gasket, Hub, Bolts
  • Manufacturer Catalog Number
    0744988
  • Product Type
    Gear Coupling Sleeves
  • Series
    G Series Shrouded Bolts Sleeves
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    56600 N-m
  • UPC_NO
    782934005534

Overview

Mfr description
1050G10 SLEEVE SHR BLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought