Motion
1055G20 SLEEVE EXP BLT

FALK
1055G20 SLEEVE EXP BLT

0744999 Falk G Series Exposed Bolts Sleeve
Mi Item #01275105
MFR #1055G20 SLEEVE EXP BLT
Price$3,076.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1055G20 SLEEVE EXP BLT

0744999 Falk G Series Exposed Bolts Sleeve
Mi Item #01275105
MFR #1055G20 SLEEVE EXP BLT

Mfr description
1055G SLEEVE EXP BLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,076.82/each

Specifications

Dimensions

  • Coupling Size Code
    1055G
  • Half Sleeve Length
    6.22 in
  • Outside Diameter
    16.7500 in
  • Sleeve Outside Diameter  
    16-3/4 in
  • Sleeve Overall Length  
    12.0000 in
  • Weight
    33.5 kg

Details

  • Bolt Type
    Exposed
  • Country of Origin
    CN
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Gear Coupling
  • Flex Type
    Full Flex
  • Includes
    Gasket
  • Manufacturer Catalog Number
    0744999
  • Max Rpm
    2650 rpm
  • Operating Temperature Range
    -30 to +200 °F
  • Product Type
    Gear Coupling Sleeves
  • Series
    G Series Exposed Bolts Sleeves
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    655200 in
  • UPC_NO
    782934005640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)