Motion
1060G20 SLEEVE EXP BLT

FALK
1060G20 SLEEVE EXP BLT

0745000 Falk G Series Exposed Bolts Sleeve
MI ITEM #01275128
MFR #1060G20 SLEEVE EXP BLT
Price$4,072.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060G20 SLEEVE EXP BLT

0745000 Falk G Series Exposed Bolts Sleeve
MI ITEM #01275128
MFR #1060G20 SLEEVE EXP BLT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,072.26/each

Specifications

Dimensions

  • Coupling Size Code
    1060G
  • Half Sleeve Length
    6.66 in
  • Outside Diameter
    18.0000 in
  • Sleeve Outside Diameter  
    18 in
  • Sleeve Overall Length  
    12.0000 in
  • Weight
    40 kg

Details

  • Bolt Type
    Exposed
  • Country of Origin
    CN
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Gear Coupling
  • Flex Type
    Full Flex
  • Includes
    Gasket
  • Manufacturer Catalog Number
    0745000
  • Max Rpm
    2450 rpm
  • Operating Temperature Range
    -30 to +200 °F
  • Product Type
    Gear Coupling Sleeves
  • Series
    G Series Exposed Bolts Sleeves
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    800100 in
  • UPC_NO
    782934005657

Overview

Mfr description
1060G SLEEVE EXP BLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text