Motion
14636
Impact Socket - 1-1/8 in Socket, 1/2 in Drive, 6 PT, Black, Imperial
MI ITEM #01275135
MFR #14636
List Price$45.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/8 in Socket, 1/2 in Drive, 6 PT, Black, Imperial
MI ITEM #01275135
MFR #14636

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$45.90/each for your price

Overview

Mfr description
14636 SKT;1/2;6P;DP;IM;1 1/8

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3.5000 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Deep
  • Manufacturer Upc Number
    697950140766
  • UPC_NO
    697950140766
  • Manufacturer Catalog
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought