Motion
1070G20 SLEEVE EXP BLT

FALK
1070G20 SLEEVE EXP BLT

0745001 Falk G Series Exposed Bolts Sleeve
Mi Item #01275138
MFR #1070G20 SLEEVE EXP BLT
Price$6,253.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070G20 SLEEVE EXP BLT

0745001 Falk G Series Exposed Bolts Sleeve
Mi Item #01275138
MFR #1070G20 SLEEVE EXP BLT

Mfr description
1070G SLEEVE EXP BLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,253.39/each

Specifications

Dimensions

  • Coupling Size Code
    1070G
  • Half Sleeve Length
    7.7 in
  • Outside Diameter
    20.7500 in
  • Sleeve Outside Diameter  
    20-3/4 in
  • Weight
    214.40 lbs

Details

  • Bolt Type
    Exposed
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Gear Coupling
  • Flex Type
    Full Flex
  • Includes
    Gasket
  • Manufacturer Catalog Number
    0745001
  • Max Rpm
    2150 rpm
  • Operating Temperature Range
    -30 to +200 °F
  • Product Type
    Gear Coupling Sleeves
  • Series
    G Series Exposed Bolts Sleeves
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    1197000 in
  • UPC_NO
    782934005664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)