1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
2114
ROH'LIX ACTUATOR SIZE 2 FOR 0.375 SHAFT 0.200
MI ITEM #
01275177
MFR #
2114
List Price
$418.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 2114
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
2114
ROH'LIX ACTUATOR SIZE 2 FOR 0.375 SHAFT 0.200
MI ITEM #
01275177
MFR #
2114
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$418.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2114 LINEAR ACTUATOR
Specifications
Bore Diameter
0.3750 in
Overall Length
2.8100 in, 71.40 mm
Bore Size
0.3750 in, 9.52 mm
Length
2.8100 in, 71.40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought