Motion
1055G FLEX HUB MMTR 622,822

FALK
1055G FLEX HUB MMTR 622,822

Gear Coupling Hub - 1055, 5.495 to 6-1/4 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01275178
MFR #1055G FLEX HUB MMTR 622,822
Your Price$9,992.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1055G FLEX HUB MMTR 622,822

Gear Coupling Hub - 1055, 5.495 to 6-1/4 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01275178
MFR #1055G FLEX HUB MMTR 622,822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,992.12/each(List $12,126.44)

Overview

Mfr description
1055G FLEX HUB MMTR 622,822

Specifications

  • Coupling Size Code
    1055
  • Bore Type
    Tapered
  • Bore Diameter
    5.495 to 6-1/4 in
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    6.62 in
  • Coupling Overall Length
    13.56 in, 13.76 in
  • Hub Diameter
    11 in
  • Torque Capacity
    655200 in
  • Max Rpm
    2650 rpm
  • Series
    G
  • Mill Motor Frame Size
    622, 822
  • Sleeve Outside Diameter
    16-3/4 in
  • Keyway Size
    1-1/2 x 3/4 in
  • UPC_NO
    782934032431
  • Weight
    232.00 lbs
  • Manufacturer Catalog Number
    1204090
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text