Motion
1020G SEAL KIT EXP BLT

FALK
1020G SEAL KIT EXP BLT

Gear Coupling Component - Seal & Gasket Kit, Coupling Size: 1020, G20 Series
Mi Item #01275229
MFR #1020G SEAL KIT EXP BLT
Price$122.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G SEAL KIT EXP BLT

Gear Coupling Component - Seal & Gasket Kit, Coupling Size: 1020, G20 Series
Mi Item #01275229
MFR #1020G SEAL KIT EXP BLT

Mfr description
1020G SEAL & GASKET KIT EXP BLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.68/each

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Weight
    0.05 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Includes
    Seals
  • Manufacturer Catalog Number
    0785320
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal & Gasket Kit
  • Series
    G20
  • UPC_NO
    782934110191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)