Motion
JK41
Unidirectional Mechanical Adjustable Speed Drive
Mi Item #01275250
MFR #JK41
Price$1,531.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unidirectional Mechanical Adjustable Speed Drive
Mi Item #01275250
MFR #JK41

Mfr description
JK41 ZERO-MAX DRIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,531.87/each

Specifications

Dimensions

  • Weight
    6 lbs, 2.7 kg

Details

  • Input Horsepower
    0.3300 hp
  • Output Torque
    25 in-lb;2.8 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)