Motion
1055GL SLEEVE

FALK
1055GL SLEEVE

0729511 Falk GL Series Sleeve
Mi Item #01275251
MFR #1055GL SLEEVE
Price$5,649.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1055GL SLEEVE

0729511 Falk GL Series Sleeve
Mi Item #01275251
MFR #1055GL SLEEVE

Mfr description
1055GL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,649.17/each

Specifications

Dimensions

  • Coupling Size Code
    1055GL
  • Outside Diameter
    16.7500 in
  • Sleeve Outside Diameter  
    16.7500 in
  • Weight
    147.60 lbs

Details

  • Manufacturer Catalog Number
    0729511
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004315
  • Max Rpm
    1800 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    655200 in
  • UPC_NO
    782934004315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)