Motion
1040GL SLEEVE

FALK
1040GL SLEEVE

0729508 Falk GL Series Sleeve
Mi Item #01275323
MFR #1040GL SLEEVE
Price$2,018.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040GL SLEEVE

0729508 Falk GL Series Sleeve
Mi Item #01275323
MFR #1040GL SLEEVE

Mfr description
1040GL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,018.21/each

Specifications

Dimensions

  • Coupling Size Code
    1040GL
  • Outside Diameter
    12.5000 in
  • Sleeve Outside Diameter  
    12.5000 in
  • Weight
    54.00 lbs

Details

  • Manufacturer Catalog Number
    0729508
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004285
  • Max Rpm
    2400 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    270900 in
  • UPC_NO
    782934004285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)