Motion
1045GL SLEEVE

FALK
1045GL SLEEVE

0729509 Falk GL Series Sleeve
MI ITEM #01275326
MFR #1045GL SLEEVE
Price$3,899.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045GL SLEEVE

0729509 Falk GL Series Sleeve
MI ITEM #01275326
MFR #1045GL SLEEVE

Mfr description
1045GL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,899.61/each

Specifications

Dimensions

  • Coupling Size Code
    1045GL
  • Outside Diameter
    13.6200 in
  • Sleeve Outside Diameter  
    13.6200 in
  • Weight
    68.40 lbs

Details

  • Manufacturer Catalog Number
    0729509
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004292
  • Max Rpm
    2100 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    371700 in
  • UPC_NO
    782934004292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)