Motion
1035G SEAL KIT SHR BLT

FALK
1035G SEAL KIT SHR BLT

Gear Coupling Component - Seal Kit, Coupling Size: 1035, G Series
Mi Item #01275341
MFR #1035G SEAL KIT SHR BLT
Price$178.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G SEAL KIT SHR BLT

Gear Coupling Component - Seal Kit, Coupling Size: 1035, G Series
Mi Item #01275341
MFR #1035G SEAL KIT SHR BLT

Mfr description
1035G SEAL & GASKET KIT SHR BLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.08/each

Specifications

Dimensions

  • Coupling Size Code
    1035
  • Weight
    0.10 lbs

Details

  • Compatible Part Number
    1035GV
  • Compatible Sleeve Type
    Flanged
  • Includes
    Gasket
  • Manufacturer Catalog Number
    0785313
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal Kit
  • Series
    G
  • UPC_NO
    782934110146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)