Motion
1035G SEAL KIT EXP BLT

FALK
1035G SEAL KIT EXP BLT

Gear Coupling Component - Seal & Gasket Kit, Coupling Size: 1035, G20 Series
MI ITEM #01275347
MFR #1035G SEAL KIT EXP BLT
Price$184.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G SEAL KIT EXP BLT

Gear Coupling Component - Seal & Gasket Kit, Coupling Size: 1035, G20 Series
MI ITEM #01275347
MFR #1035G SEAL KIT EXP BLT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$184.02/each

Specifications

Dimensions

  • Coupling Size Code
    1035
  • Weight
    0.25 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Includes
    Seals
  • Manufacturer Catalog Number
    0785323
  • Product Type
    Gear Coupling Components
  • Product Types
    Seal & Gasket Kit
  • Series
    G20
  • UPC_NO
    782934110221

Overview

Mfr description
1035G20 SEAL & GASKET KIT EXP BLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought