Motion
C138801

ZERO MAX
C138801

Crown Right Angle Gear Drive - Spiral Gear Type, 1:1 Ratio, 3/8 in Input Dia., 5/8 in Output Dia., Solid Shaft Output
Mi Item #01275349
MFR #C138801
Price$354.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C138801

Crown Right Angle Gear Drive - Spiral Gear Type, 1:1 Ratio, 3/8 in Input Dia., 5/8 in Output Dia., Solid Shaft Output
Mi Item #01275349
MFR #C138801

Mfr description
C138801 CROWN GEAR DRIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$354.68/each

Specifications

Dimensions

  • Input Size
    3/8 in
  • Output Size
    5/8 in
  • Ratio
    1:1
  • Shaft Length
    0.6250 in
  • Weight
    0.75 lbs

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Anodized Cast Aluminum
  • Manufacturer Catalog
  • Output Type
    Solid Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)