Motion
1060GL SLEEVE

FALK
1060GL SLEEVE

0729512 Falk GL Series Sleeve
MI ITEM #01275350
MFR #1060GL SLEEVE
Price$8,936.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060GL SLEEVE

0729512 Falk GL Series Sleeve
MI ITEM #01275350
MFR #1060GL SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,936.79/each

Specifications

Dimensions

  • Coupling Size Code
    1060GL
  • Outside Diameter
    18.0000 in
  • Sleeve Outside Diameter  
    18.0000 in
  • Weight
    156.60 lbs

Details

  • Manufacturer Catalog Number
    0729512
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004322
  • Max Rpm
    1600 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    800100 in
  • UPC_NO
    782934004322

Overview

Mfr description
1060GL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought