1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
C208806
Crown Right Angle Gear Drive - 1:1 Ratio
Mi Item #
01275372
MFR #
C208806
Price
$634.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
ZERO MAX C208806
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
C208806
Crown Right Angle Gear Drive - 1:1 Ratio
Mi Item #
01275372
MFR #
C208806
Mfr description
C208806 CROWN GEAR DRIVE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$634
.57
/each
Add to Cart
Specifications
Dimensions
Ratio
1:1
Shaft Length
1.7500 in
Weight
6.50 lbs, 2.95 kg
Details
Housing Material
Anodized Cast Aluminum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items