1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
4111
ROH'LIX ACTUATOR SIZE 4 FOR 1.00 SHAFT 1.00 R
MI ITEM #
01275389
MFR #
4111
Price
$346.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 4111
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
4111
ROH'LIX ACTUATOR SIZE 4 FOR 1.00 SHAFT 1.00 R
MI ITEM #
01275389
MFR #
4111
Mfr description
4111 RH0LIX ACTUATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$346
.19
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.0000 in
Bore Size
1.0000 in, 25.40 mm
Length
3.5600 in, 90.40 mm
Overall Length
3.5600 in, 90.40 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items