Motion
6636
Impact Socket - 1-1/8 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #01275517
MFR #6636
List Price$44.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/8 in Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #01275517
MFR #6636

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$44.19/each for your price

Overview

Mfr description
6636 SKT;3/4;6P;STD;IMP;1-1/8

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    1-1/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2.1250 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought