Motion
1010G FSTNR SET SHR BLT

FALK
1010G FSTNR SET SHR BLT

Gear Coupling Component - Fastener Set, Coupling Size: 1010, G Series, Steel
Mi Item #01275567
MFR #1010G FSTNR SET SHR BLT
Price$52.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G FSTNR SET SHR BLT

Gear Coupling Component - Fastener Set, Coupling Size: 1010, G Series, Steel
Mi Item #01275567
MFR #1010G FSTNR SET SHR BLT

Mfr description
1010G10 FSTNR SET SHR BLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.09/each

Specifications

Dimensions

  • Coupling Size Code
    1010
  • Weight
    0.24 lbs

Details

  • Compatible Part Number
    1010GV
  • Compatible Sleeve Type
    Flanged
  • Manufacturer Catalog Number
    0729186
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Fastener Set
  • Series
    G
  • UPC_NO
    782934012266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)