Motion
ETP-3/4

ZERO MAX
ETP-3/4

Keyless Bushing - ETP-CLASSIC Series, 0.7500 in ID, 28 mm OD
Mi Item #01275654
MFR #ETP-3/4
Price$212.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-3/4

Keyless Bushing - ETP-CLASSIC Series, 0.7500 in ID, 28 mm OD
Mi Item #01275654
MFR #ETP-3/4

Mfr description
ETP-3/4" LOCKING BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.10/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    0.7500 in
  • Maximum Transmitted Thrust
    2091 lbf
  • Outside Diameter  
    28 mm
  • Overall Length
    40 mm
  • Screw Size
    M5
  • Weight
    0.37 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    65 ft-lbs
  • Number Of Locking Screws
    3
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    2091 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)