Overview
Mfr description
16642 SKT;3/4;6PT;DP;IMP;1-5/16
Specifications
- Drive Size3/4 in
- Measurement SystemImperial
- Socket Size1-5/16 in
- MaterialAlloy Steel
- Socket Points6 PT
- Finish CoatingBlack
- Shaft StyleStandard Straight
- UPC_NO697950141060
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data