Motion
1025G FSTNR SET EXP BLT

FALK
1025G FSTNR SET EXP BLT

Gear Coupling Component - Fastener Set, Coupling Size: 1025, G20 Series, Steel
MI ITEM #01275732
MFR #1025G FSTNR SET EXP BLT
Price$102.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G FSTNR SET EXP BLT

Gear Coupling Component - Fastener Set, Coupling Size: 1025, G20 Series, Steel
MI ITEM #01275732
MFR #1025G FSTNR SET EXP BLT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.89/each

Specifications

Dimensions

  • Coupling Size Code
    1025
  • Weight
    2.19 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Includes
    Nuts
  • Manufacturer Catalog Number
    0729199
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Fastener Set
  • Series
    G20
  • UPC_NO
    782934012389

Overview

Mfr description
1025G FSTNR SET EXP BLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text