Overview
Mfr description
WRENCH BOX DBL END
- Two 12 Point Openings Per Wrench
- Short Patern for Tight Spots
- 45° Offset for Obstruction Clearance
- Satin Chrome Finish
- Made in U.S.A
Specifications
- Manufacturer Upc Number697950145655
- UPC_NO697950145655
- Weight.05 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data