Overview
Mfr description
L436C COUPLING
Specifications
- Bolt Circle Diameter3.0000 in;76.20 mm
- Hub Diameter3.6100 in, 91.80 mm
- Coupling Overall Length3.8100 in, 96.80 mm
- Hub Width1.7500 in;44.50 mm
- Number Of Bolts6
- Product TypeComplete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data