Motion
1030G FSTNR SET SHR BLT

FALK
1030G FSTNR SET SHR BLT

Gear Coupling Component - Fastener Set, Coupling Size: 1030, G Series, Steel
Mi Item #01275769
MFR #1030G FSTNR SET SHR BLT
Price$138.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G FSTNR SET SHR BLT

Gear Coupling Component - Fastener Set, Coupling Size: 1030, G Series, Steel
Mi Item #01275769
MFR #1030G FSTNR SET SHR BLT

Mfr description
1030G10 FSTNR SET SHR BLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.25/each

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Weight
    2.02 lbs

Details

  • Compatible Part Number
    1030GV
  • Compatible Sleeve Type
    Flanged
  • Manufacturer Catalog Number
    0729190
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Fastener Set
  • Series
    G
  • UPC_NO
    782934012303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)