Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01275820
MFR #976A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Storage Dimension Height
    2.38 in
  • Storage Dimension Length
    10.38 in
  • Storage Dimension Width
    10.38 in
  • Weight
    5.91 lbs

Details

  • Additional Details
    Tee-Handle Socket wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 3/16” through 7/8” in 4 point square opening, and from 5/16” through 1-5/8” in 6 point hexagon opening. They come in an Industrial Black finish. These are special purpose socket wrenches that address the needs of certain obstruction problems and for quicker run down. Head is hexagon in shape and Tee-Handle pin can be removed allowing the use of a wrench for additional leverage.
  • Finish Coating
    Industrial Black

Overview

Mfr description
976A SKT;TEE-HANDLE;6P;1-5/8
  • Straight Forging with Pin Handle
  • Handle Can Be Removed to Use Hex Drive
  • Carbon Steel
  • Black Industrial Finish
  • Made in U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought