Motion
12610
SKT,3/8,IMP,6PT,DP,5/16
MI ITEM #01275827
MFR #12610
List Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,IMP,6PT,DP,5/16
MI ITEM #01275827
MFR #12610

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$13.38/each for your price

Overview

Mfr description
3/8" DRIVE SOCKETS
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Manufacturer Upc Number
    697950215952
  • UPC_NO
    697950215952
  • Single Part Height
    0.67 in
  • Single Part Length
    2.49 in
  • Single Part Width
    0.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought