Motion
1045G FSTNR SET EXP BLT

FALK
1045G FSTNR SET EXP BLT

Gear Coupling Component - Fastener Set, Coupling Size: 1045, G20 Series, Steel
MI ITEM #01275903
MFR #1045G FSTNR SET EXP BLT
Price$195.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G FSTNR SET EXP BLT

Gear Coupling Component - Fastener Set, Coupling Size: 1045, G20 Series, Steel
MI ITEM #01275903
MFR #1045G FSTNR SET EXP BLT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$195.37/each

Specifications

Dimensions

  • Coupling Size Code
    1045
  • Weight
    7.23 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Includes
    Nuts
  • Manufacturer Catalog Number
    0729203
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Fastener Set
  • Series
    G20
  • UPC_NO
    782934012419

Overview

Mfr description
1045G FSTNR SET EXP BLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text