Motion
1010G32 SPACER EXP BLT BE=3.500

FALK
1010G32 SPACER EXP BLT BE=3.500

Gear Coupling Component - Spacer, Coupling Size: 1010, Series: G
Mi Item #01275928
MFR #1010G32 SPACER EXP BLT BE=3.500
Price$2,038.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G32 SPACER EXP BLT BE=3.500

Gear Coupling Component - Spacer, Coupling Size: 1010, Series: G
Mi Item #01275928
MFR #1010G32 SPACER EXP BLT BE=3.500

Mfr description
1010G/1GF SPACER EXP BLT BE=3.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,038.84/each

Specifications

Dimensions

  • Coupling Size
    1010
  • Coupling Size Code
    1010
  • Distance Between Shafts
    3.5000 in, 88.90 mm
  • Weight
    193.44 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Compatible Part Number
    1010GV
  • Compatible Sleeve Type
    Flanged
  • Component Type
    Spacer Assembly
  • Coupling Component
    Spacer Assembly
  • Coupling Style
    Spacer Style
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Exposed Bolt
  • Flex Type
    Spacer Style
  • Manufacturer Catalog Number
    1204175
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934006999
  • Product Type
    Gear Coupling Components
  • Product Types
    Spacer
  • Series
    G
  • Shaft Spacing
    3.5000 in, 88.90 mm
  • UPC_NO
    782934006999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)