Motion
1010G32 SPACER EXP BLT BE=5.000

FALK
1010G32 SPACER EXP BLT BE=5.000

Gear Coupling Component - Spacer, Coupling Size: 1010, G Series
MI ITEM #01275936
MFR #1010G32 SPACER EXP BLT BE=5.000
List Price$1,649.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G32 SPACER EXP BLT BE=5.000

Gear Coupling Component - Spacer, Coupling Size: 1010, G Series
MI ITEM #01275936
MFR #1010G32 SPACER EXP BLT BE=5.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,649.51/each for your price

Overview

Mfr description
1010G/1GF SPACER EXP BLT BE=5.000

Specifications

  • Product Types
    Spacer
  • Coupling Size Code
    1010
  • Series
    G
  • Manufacturer Upc Number
    782934032479
  • UPC_NO
    782934032479
  • Manufacturer Product Page
  • Weight
    12.60 lbs
  • Manufacturer Catalog Number
    1204177
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text