Motion
1015G32 SPACER EXP BLT BE=3.500

FALK
1015G32 SPACER EXP BLT BE=3.500

Gear Coupling Component - Spacer, Coupling Size: 1015, Series: G
Mi Item #01275940
MFR #1015G32 SPACER EXP BLT BE=3.500
Price$2,539.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G32 SPACER EXP BLT BE=3.500

Gear Coupling Component - Spacer, Coupling Size: 1015, Series: G
Mi Item #01275940
MFR #1015G32 SPACER EXP BLT BE=3.500

Mfr description
1015G/1-1/2GF SPACER EXP BLT BE=3.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,539.87/each

Specifications

Dimensions

  • Coupling Size
    1015
  • Coupling Size Code
    1015
  • Distance Between Shafts
    3.5000 in, 88.90 mm
  • Weight
    21.00 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Component Type
    Spacer Coupling
  • Coupling Component
    Spacer
  • Coupling Style
    Spacer Style
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Exposed Bolt
  • Flex Type
    Spacer Style
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    0270537
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007972
  • Product Type
    Gear Coupling Components
  • Product Types
    Spacer
  • Series
    G
  • Shaft Spacing
    3.5000 in, 88.90 mm
  • UPC_NO
    782934007972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)