Motion
1020G32 SPACER EXP BLT BE=5.000

FALK
1020G32 SPACER EXP BLT BE=5.000

Gear Coupling Component - Spacer, Coupling Size: 1020, Series: G
Mi Item #01275948
MFR #1020G32 SPACER EXP BLT BE=5.000
Price$3,781.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G32 SPACER EXP BLT BE=5.000

Gear Coupling Component - Spacer, Coupling Size: 1020, Series: G
Mi Item #01275948
MFR #1020G32 SPACER EXP BLT BE=5.000

Mfr description
1020G/2GF SPACER EXP BLT BE=5.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,781.44/each

Specifications

Dimensions

  • Coupling Size
    1020
  • Coupling Size Code
    1020
  • Distance Between Shafts
    5.0000 in, 127 mm
  • Weight
    14.80 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Compatible Part Number
    1020GV
  • Compatible Sleeve Type
    Flanged
  • Coupling Style
    Spacer Style
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Exposed Bolt
  • Flex Type
    Spacer Style
  • Manufacturer Catalog Number
    1020G/2GF SPACER EXP BLT BE=5.000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934007996
  • Product Type
    Gear Coupling Components
  • Product Types
    Spacer
  • Series
    G
  • Shaft Spacing
    5.0000 in, 127 mm
  • UPC_NO
    782934007996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)