Motion
1025G32 SPACER EXP BLT BE=5.000

FALK
1025G32 SPACER EXP BLT BE=5.000

0270541 Gear Coupling Component - Spacer, Coupling Size: 1025, G Series
Mi Item #01275954
MFR #1025G32 SPACER EXP BLT BE=5.000
Price$3,481.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G32 SPACER EXP BLT BE=5.000

0270541 Gear Coupling Component - Spacer, Coupling Size: 1025, G Series
Mi Item #01275954
MFR #1025G32 SPACER EXP BLT BE=5.000

Mfr description
1025G/2-1/2GF SPACER EXP BLT BE=5.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,481.45/each

Specifications

Dimensions

  • Coupling Size Code
    1025
  • Weight
    36.00 lbs

Details

  • Compatible Part Number
    1025GV
  • Compatible Sleeve Type
    Flanged
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934008009
  • Product Type
    Gear Coupling Components
  • Product Types
    Spacer
  • Series
    G
  • UPC_NO
    782934008009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)