Motion
1025G32 SPACER EXP BLT BE=7.000

FALK
1025G32 SPACER EXP BLT BE=7.000

Gear Coupling Component - Coupling Size: 1025, Series: G32
Mi Item #01275958
MFR #1025G32 SPACER EXP BLT BE=7.000
Price$4,351.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G32 SPACER EXP BLT BE=7.000

Gear Coupling Component - Coupling Size: 1025, Series: G32
Mi Item #01275958
MFR #1025G32 SPACER EXP BLT BE=7.000

Mfr description
1025G/2-1/2GF SPACER EXP BLT BE=7.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,351.81/each

Specifications

Dimensions

  • Coupling Size
    1025
  • Coupling Size Code
    1025
  • Distance Between Shafts
    7.0000 in, 177.80 mm
  • Weight
    21.60 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Component Type
    Spacer
  • Coupling Component
    Spacer
  • Coupling Style
    Spacer Style
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Exposed Bolt
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    0343130
  • Product Type
    Gear Coupling Components
  • Series
    G32
  • Shaft Spacing
    7.0000 in, 177.80 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)