Motion
1055G FSTNR SET SHR BLT

FALK
1055G FSTNR SET SHR BLT

Gear Coupling Component - Fastener Set, Coupling Size: 1055, G Series, Steel
Mi Item #01275960
MFR #1055G FSTNR SET SHR BLT
Price$655.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1055G FSTNR SET SHR BLT

Gear Coupling Component - Fastener Set, Coupling Size: 1055, G Series, Steel
Mi Item #01275960
MFR #1055G FSTNR SET SHR BLT

Mfr description
1055G10 FSTNR SET SHR BLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$655.40/each

Specifications

Dimensions

  • Coupling Size Code
    1055
  • Weight
    8.47 lbs

Details

  • Compatible Part Number
    1055GV
  • Compatible Sleeve Type
    Flanged
  • Manufacturer Catalog Number
    0729195
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Fastener Set
  • Series
    G
  • UPC_NO
    782934012341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)