Motion
1030G32 SPACER EXP BLT MIN BE=5.670"

FALK
1030G32 SPACER EXP BLT MIN BE=5.670"

Gear Coupling Component - Spacer, Coupling Size: 1030, Series: G
Mi Item #01275964
MFR #1030G32 SPACER EXP BLT MIN BE=5.670"
Price$3,749.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G32 SPACER EXP BLT MIN BE=5.670"

Gear Coupling Component - Spacer, Coupling Size: 1030, Series: G
Mi Item #01275964
MFR #1030G32 SPACER EXP BLT MIN BE=5.670"

Mfr description
1030G32 SPACER EXP BLT MIN BE=5.670
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,749.92/each

Specifications

Dimensions

  • Coupling Size
    1030
  • Coupling Size Code
    1030
  • Distance Between Shafts
    5.0000 in, 127 mm
  • Weight
    43.92 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Color
    Gray
  • Compatible Part Number
    1030GV
  • Compatible Sleeve Type
    Flanged
  • Component Type
    Spacer
  • Coupling Component
    Spacer
  • Coupling Style
    Spacer Style
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Exposed Bolt
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    0343131
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934008542
  • Product Type
    Gear Coupling Components
  • Product Types
    Spacer
  • Series
    G
  • Shaft Spacing
    5.0000 in, 127 mm
  • UPC_NO
    782934008542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)