Motion
1035G32 SPACER EXP BLT BE=4.500

FALK
1035G32 SPACER EXP BLT BE=4.500

Gear Coupling Component - Coupling Size: 1035, Series: G32
Mi Item #01275972
MFR #1035G32 SPACER EXP BLT BE=4.500
Price$4,720.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G32 SPACER EXP BLT BE=4.500

Gear Coupling Component - Coupling Size: 1035, Series: G32
Mi Item #01275972
MFR #1035G32 SPACER EXP BLT BE=4.500

Mfr description
1035G/3-1/2GF SPACER EXP BLT BE=4.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,720.49/each

Specifications

Dimensions

  • Coupling Size
    1035
  • Coupling Size Code
    1035
  • Distance Between Shafts
    4.5000 in, 114.30 mm
  • Weight
    37.8 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Component Type
    Spacer
  • Coupling Component
    Spacer
  • Coupling Style
    Spacer Style
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Exposed Bolt
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    0334346
  • Product Type
    Gear Coupling Components
  • Series
    G32
  • Shaft Spacing
    4.5000 in, 114.30 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)