Motion
X1272
Non-Impact Socket - Imperial, Chrome Finish/Coating, Standard Straight Shaft Style, 1 in Drive Size, Socket Points: 12 PT
MI ITEM #01275973
MFR #X1272
List Price$206.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Chrome Finish/Coating, Standard Straight Shaft Style, 1 in Drive Size, Socket Points: 12 PT
MI ITEM #01275973
MFR #X1272

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$206.45/each for your price

Overview

Mfr description
X1272 SKT;1;12P;STD;2-1/4

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    2-1/4 in
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    697950215808
  • UPC_NO
    697950215808
  • Shaft Style
    Standard Straight
  • Single Part Height
    3.05 in
  • Single Part Length
    3.29
  • Single Part Width
    3.05
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought