Motion
X1284
Impact Socket - 2-5/8 in Socket Size, 1 in Drive, 12 PT, Standard Type, Chrome Finish
MI ITEM #01276004
MFR #X1284
List Price$323.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-5/8 in Socket Size, 1 in Drive, 12 PT, Standard Type, Chrome Finish
MI ITEM #01276004
MFR #X1284

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$323.58/each for your price

Overview

Mfr description
X1284 SKT;1;12P;STD;2-5/8

Specifications

  • Drive Size
    1 in
  • Socket Size
    2-5/8 in
  • Material
    American Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    3.5699 in
  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    697950215860
  • UPC_NO
    697950215860
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought