Motion
1015G FLEX HUB MMTR 602,802

FALK
1015G FLEX HUB MMTR 602,802

Gear Coupling Hub - 1015, 1.437 to 1-3/4 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276017
MFR #1015G FLEX HUB MMTR 602,802
Price$1,467.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G FLEX HUB MMTR 602,802

Gear Coupling Hub - 1015, 1.437 to 1-3/4 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276017
MFR #1015G FLEX HUB MMTR 602,802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,467.93/each

Specifications

Dimensions

  • Bore Diameter
    1.437 to 1-3/4 in
  • Coupling Overall Length
    3.92 in, 4 in
  • Coupling Size Code
    1015
  • Hub Diameter
    3.4 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    1.94 in
  • Mill Motor Frame Size
    602, 802
  • Sleeve Outside Diameter
    6 in
  • Weight
    12.60 lbs

Details

  • Bore Type
    Tapered
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    1204050
  • Max Rpm
    6500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    20790 in
  • UPC_NO
    782934032127

Overview

Mfr description
1015G FLEX HUB MMTR 602,802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought