Motion
1015G FLEX HUB/MMTR 603, 604,803,804

FALK
1015G FLEX HUB/MMTR 603, 604,803,804

Gear Coupling Hub - 1015, 1.635 to 2 in, Mill Motor Taper, Flex-Rigid
Mi Item #01276023
MFR #1015G FLEX HUB/MMTR 603, 604,803,804
Price$1,467.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G FLEX HUB/MMTR 603, 604,803,804

Gear Coupling Hub - 1015, 1.635 to 2 in, Mill Motor Taper, Flex-Rigid
Mi Item #01276023
MFR #1015G FLEX HUB/MMTR 603, 604,803,804

Mfr description
1015G FLEX HUB/MMTR 603, 604,803,804
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,467.93/each

Specifications

Dimensions

  • Bore Diameter
    1.635 to 2 in
  • Coupling Overall Length
    3.92 in, 4 in
  • Coupling Size Code
    1015
  • Hub Diameter
    3.4 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    1.94 in
  • Mill Motor Frame Size
    603, 604, 803, 804
  • Sleeve Outside Diameter
    6 in
  • Weight
    12.60 lbs

Details

  • Bore Type
    Tapered
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    1204051
  • Max Rpm
    6500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    20790 in
  • UPC_NO
    782934032134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)