Motion
1020G FLEX HUB MMTR 602,802

FALK
1020G FLEX HUB MMTR 602,802

Gear Coupling Hub - 1020, 1.437 to 1-3/4 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276029
MFR #1020G FLEX HUB MMTR 602,802
List Price$2,102.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G FLEX HUB MMTR 602,802

Gear Coupling Hub - 1020, 1.437 to 1-3/4 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276029
MFR #1020G FLEX HUB MMTR 602,802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,102.42/each for your price

Overview

Mfr description
1020G FLEX HUB MMTR 602,802

Specifications

  • Coupling Size Code
    1020
  • Bore Type
    Tapered
  • Bore Diameter
    1.437 to 1-3/4 in
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    2.44 in
  • Coupling Overall Length
    4.9 in, 5 in
  • Hub Diameter
    4.14 in
  • Torque Capacity
    37800 in
  • Max Rpm
    5600 rpm
  • Series
    G
  • Mill Motor Frame Size
    602, 802
  • Sleeve Outside Diameter
    7 in
  • Keyway Size
    1/2 x 1/4 in
  • UPC_NO
    782934032219
  • Weight
    21.00 lbs
  • Manufacturer Catalog Number
    1204062
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text