Motion
1020G FLEX HUB MMTR 606,806

FALK
1020G FLEX HUB MMTR 606,806

Lifelign Gear Coupling Hub - Cplg Size: 1020G, Bore Type: Tapered, Flex-Rigid, Material: Steel
Mi Item #01276040
MFR #1020G FLEX HUB MMTR 606,806
Price$1,804.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G FLEX HUB MMTR 606,806

Lifelign Gear Coupling Hub - Cplg Size: 1020G, Bore Type: Tapered, Flex-Rigid, Material: Steel
Mi Item #01276040
MFR #1020G FLEX HUB MMTR 606,806

Mfr description
1020G FLEX HUB MMTR 606,806
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,804.07/each

Specifications

Dimensions

  • Bore Diameter
    2.083 to 2-1/2 in
  • Coupling Overall Length
    4.9 in, 5 in
  • Coupling Size Code
    1020G
  • Hub Diameter
    4.14 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    2.44 in
  • Mill Motor Frame Size
    606, 806
  • Sleeve Outside Diameter
    7 in
  • Weight
    19.80 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub
  • Flex Type
    Flex-Rigid
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    1204052
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934032141
  • Material
    Steel
  • Max Rpm
    5600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    37800 in
  • UPC_NO
    782934032141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)