Motion
1025G FLEX HUB/MMTR 603, 604,803,804

FALK
1025G FLEX HUB/MMTR 603, 604,803,804

Gear Coupling Hub - Cplg Size: 1025G, Bore Type: Tapered, Flex-Rigid, Material: Steel
Mi Item #01276055
MFR #1025G FLEX HUB/MMTR 603, 604,803,804
Price$2,681.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1025G FLEX HUB/MMTR 603, 604,803,804

Gear Coupling Hub - Cplg Size: 1025G, Bore Type: Tapered, Flex-Rigid, Material: Steel
Mi Item #01276055
MFR #1025G FLEX HUB/MMTR 603, 604,803,804

Mfr description
1025G FLEX HUB/MMTR 603, 604,803,804
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,681.68/each

Specifications

Dimensions

  • Bore Diameter
    1.635 to 2 in
  • Coupling Overall Length
    6-1/4 in, 6.12 in
  • Coupling Size Code
    1025G
  • Hub Diameter
    5.14 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    3.03 in
  • Mill Motor Frame Size
    603, 604, 803, 804
  • Sleeve Outside Diameter
    8.38 in
  • Weight
    34.20 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Flex Type
    Flex-Rigid
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    1204064
  • Material
    Steel
  • Max Rpm
    5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    66150 in
  • UPC_NO
    782934032233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)