Motion
1106MM
Combination Wrench - 6 mm Box End Wrench Size, 6 mm Open End Wrench Size
MI ITEM #01276062
MFR #1106MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 6 mm Box End Wrench Size, 6 mm Open End Wrench Size
MI ITEM #01276062
MFR #1106MM

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1106MM WR;COMB;CH;6MM
  • 12 Point Box 15° Offset
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Box End Wrench Size
  • Open End Wrench Size
  • Storage Dimension Length
    6.56 in
  • Storage Dimension Width
    2.25 in
  • Storage Dimension Height
    2.06 in
  • Manufacturer Upc Number
    697950260235
  • UPC_NO
    697950260235
  • Weight
    .04 lbs
  • Type
    Combination Wrench
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought