Motion
1030G FLEX HUB MMTR 606,806

FALK
1030G FLEX HUB MMTR 606,806

Gear Coupling Hub - Cplg Size: 1030G, Bore Type: Tapered, Flex-Rigid, Material: Steel
Mi Item #01276067
MFR #1030G FLEX HUB MMTR 606,806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G FLEX HUB MMTR 606,806

Gear Coupling Hub - Cplg Size: 1030G, Bore Type: Tapered, Flex-Rigid, Material: Steel
Mi Item #01276067
MFR #1030G FLEX HUB MMTR 606,806

Mfr description
1030G FLEX HUB MMTR 606,806
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.083 to 2-1/2 in
  • Coupling Overall Length
    7.24 in, 7.37 in
  • Coupling Size Code
    1030G
  • Hub Diameter
    6 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    3.59 in
  • Mill Motor Frame Size
    606, 806
  • Sleeve Outside Diameter
    9.44 in
  • Weight
    50.40 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub
  • Flex Type
    Flex-Rigid
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    1204066
  • Material
    Steel
  • Max Rpm
    4400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Shaft Attachment
    Keyway
  • Torque Capacity
    107100 in
  • UPC_NO
    782934032257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)