Motion
1030G FLEX HUB MMTR 608,808

FALK
1030G FLEX HUB MMTR 608,808

Lifelign Gear Coupling Hub - 1030, 2.531 to 3 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276072
MFR #1030G FLEX HUB MMTR 608,808
Price$2,861.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G FLEX HUB MMTR 608,808

Lifelign Gear Coupling Hub - 1030, 2.531 to 3 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276072
MFR #1030G FLEX HUB MMTR 608,808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,861.15/each

Specifications

Dimensions

  • Bore Diameter
    2.531 to 3 in
  • Coupling Overall Length
    7.24 in, 7.37 in
  • Coupling Size Code
    1030
  • Hub Diameter
    6 in
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore
    3.59 in
  • Mill Motor Frame Size
    608, 808
  • Sleeve Outside Diameter
    9.44 in
  • Weight
    52.20 lbs

Details

  • Bore Type
    Tapered
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    1204067
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934032264
  • Max Rpm
    4400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    107100 in
  • UPC_NO
    782934032264

Overview

Mfr description
1030G FLEX HUB MMTR 608,808

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought